DRYLOK® Siloxane 7 Brick & Masonry Penetrating Sealer is a clear, durable, water-repellent, specialty formulation for use on exterior, above-grade, vertical and horizontal brick and masonry surfaces. With just one coat, it minimizes the deterioration of masonry and mortar, and helps control efflorescence (salt deposits) and surface staining. DRYLOK® Siloxane 7 Brick & Masonry Penetrating Sealer prevents moisture penetration and eliminates plaster cracking, paint blistering, and damp staining of interior finishes. Note: Actual coverage will vary depending upon application method, surface texture, and porosity.
DRYLOK® Siloxane 7 Brick & Masonry Penetrating Sealer, 1 Gallon, Clear - Pkg Qty 2
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Liquid |
| Size Type | Can |
| Package Quantity | 2 |
| Description | Masonry Sealant |
| Color | Clear |
| Manufacturers Part Number | 23613 |
| Brand | Drylok |
Related Products
This product is a clear, non-yellowing, water-based acrylic coating formulated for use on interior or exterior masonry surfaces. Provides superior hardness and durability. Protects against efflorescence (white, powdery, salt-like deposits) visible on the masonry. Built-in flash rust resistance prevents orange staining of surface when applied to masonry containing natural metals. Excellent chemical resistance to de-icing salts, gasoline, oil and weathering. Blush resistant formula will not turn white or haze when exposed to moisture after full cure. Ideal for horizontal and vertical ...
DRYLOK EXTREME Masonry Waterproofer, White 5 Gallon Pail - 28615 This smooth waterproof paint is perfect for the most demanding conditions. Fully transferable 15 year warranty. Ideal for interior, exterior, above or below grade masonry walls, basement walls, retaining walls, foundations, landscape walls, cinder blocks, concrete blocks, bare concrete swimming pools, stucco and brick. Flexible Encapsulated Polymer used for the ultimate in waterproof protection. Specially formulated to resist mildew growth on the paint film. 3 hour dry time. 83 g/L VOC content. Stops 12 psi, that's greater ...
Dry Coat™ is a water-based rust preventative applied to the surface of metal to prevent rust for up to one year of indoor storage. It is non-hazardous, not sticky or tacky and dries-to-touch to form a clear, protective coating that repels water and other corrosion-causing substances. Features: Apply via dip, spray or flow coat Clear, protective coating dries quickly Easily removed using mild detergent/metal cleaning solution Does not interfere with advanced processing such as stamping, grinding, cutting, welding or burnishing and will not harm most elastomers or plastics
Sure Grip Anti-Skid Additive, Course 16 Oz. Jar 12/Case 1/Case - CP-SG180-220 Sure-Grip™ Slip Resistant Additive is a micronized polymer to be stirred into Perk coatings for slip resistance, with course texturing. Sure-Grip™ is virtually undetected by the naked eye. Sure-Grip™ can be used both indoors or outdoors especially over decorative concrete. Easily stirs into most oil-based and water-based paints and other coatings. Due to its low oil absorption and high solvent resistance, its low density allows it to stay well suspended in thin materials such as stains and ...
Clear high solids formula, solvent based acrylic sealer. It has been formulated for use on interior or exterior masonry surfaces. Sure seal 30 provides superior hardness and durability! It leaves a high gloss wet look to concrete surfaces while providing excellent chemical resistance to deicing salt, gasoline, oil, and weathering. Ideal for walkways, porches, aggregate driveways, and pavers. Not recommended for use on brick, wood, granite or marble, pool decks or areas adjacent to pools. Dries in 2-4 hours and covers 100 sq. ft./ gal.