If water is leaking through existing masonry or you need to protect new construction, DRYLOK® Extreme Masonry Waterproofer's proprietary formula is GUARANTEED to stop water. Unlike ordinary paint that simply adheres to a surface and can be forced off by incoming water pressure, DRYLOK® Extreme Masonry Waterproofer actually penetrates the pores in that surface, bonding to the masonry and creating an impenetrable barrier.
DRYLOK® EXTREME Masonry Waterproofer, 1 Gallon, Gray - Pkg Qty 2
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Liquid |
| Size Type | Can |
| Package Quantity | 2 |
| Description | Masonry Waterproofer |
| Color | Gray |
| Manufacturers Part Number | 21913 |
| Brand | Drylok |
Related Products
Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Medium Gray, Gallon - 209296
Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Medium Gray, Gallon - 209296 Painter's Select Premium Polyurethane Oil Gloss Porch and Floor Coating is an interior and exterior paint ideal for use on floors, concrete, patios and porches. It can also be used in locker rooms, factories, schools, or on furniture that is exposed to wear. Resists abrasion, scuffing, chipping, and cracking. Easy-to-clean, high-gloss finish. Highly durable formula will not dull or fade. All interior and exterior wood, concrete and primed metal. Use on porches, basement floors, utility ...
DRYLOK EXTREME Masonry Waterproofer, White 5 Gallon Pail - 28615 This smooth waterproof paint is perfect for the most demanding conditions. Fully transferable 15 year warranty. Ideal for interior, exterior, above or below grade masonry walls, basement walls, retaining walls, foundations, landscape walls, cinder blocks, concrete blocks, bare concrete swimming pools, stucco and brick. Flexible Encapsulated Polymer used for the ultimate in waterproof protection. Specially formulated to resist mildew growth on the paint film. 3 hour dry time. 83 g/L VOC content. Stops 12 psi, that's greater ...
Decorative flecks for epoxy floors provide a durable, decorative finish that transforms dull concrete surfaces into vibrant, slip-resistant, and easy-to-maintain floors with enhanced abrasion resistance. Formulated from water-based resins, organic minerals, and UV-stable pigments, epoxy flecks hide imperfections and offer a versatile, cost-effective solution for garages, basements, workshops, retail spaces, exercise rooms, and beyond. Each blend features a range of complementary hues and a standardized 1/4" chip size, ensuring uniform coverage and visual appeal, while also being simple to ...
Rust-Oleum S40 System 0 VOC Water-Based Epoxy Floor Coating Gloss Clear The high performance water-based epoxy floor coating alternative. Zero VOCs, zero HAPs and no solvent odor. Fast return to service (30 minutes dry to the touch, return to service in 24 hours). Ideal for occupied or confined spaces and other areas where odor or VOCs are a concern. Meets LEED product requirements for Indoor Air Quality. Note: Must be purchased with S40 Activator model number B686517.
DRYLOK® Siloxane 7 Brick & Masonry Penetrating Sealer is a clear, durable, water-repellent, specialty formulation for use on exterior, above-grade, vertical and horizontal brick and masonry surfaces. With just one coat, it minimizes the deterioration of masonry and mortar, and helps control efflorescence (salt deposits) and surface staining. DRYLOK® Siloxane 7 Brick & Masonry Penetrating Sealer prevents moisture penetration and eliminates plaster cracking, paint blistering, and damp staining of interior finishes. Note: Actual coverage will vary depending upon application method, surface ...