The P7406 Fiberglass 6-foot Platform Ladder has a rating of 375 pounds and maintains a full set of horizontals on the rear sections. The large work platform provides a secure and comfortable work area while the EDGE® bracing system and external rails shields add to the durability of the product. The safety guardrail at the top of the ladder encourages proper ladder use. Fiberglass rails are non-conductive for working near electricity.
Werner 6' Fiberglass Platform Step Ladder 375 lb. Cap - P7406
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$354.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54-1/4 in |
| Width | 30-1/2 in |
| Height | 96 in |
| Weight Capacity | 375 lbs |
| Weight | 34 lbs |
| Height to Top Step/Platform | 72 in |
| Platform Height | 6 ft |
Product Details
| Assembly Required | No |
| Number of Steps | 5 |
| Color | Orange |
| Duty Rating | 1AA |
| Step Type | Anti-Slip |
| Material | Fiberglass |
| Manufacturers Part Number | P7406 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |