Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB3177179

MPN #: PM9-1791264-4

Powermatic® DS20 20" Disc Sander, 3HP, 3-Phase, 460V

Product Description
The Powermatic® DS20 20" Disc Sander is ideal for the professional or serious home woodworking shop. It has direct drive from motor to disc for maximum efficiency, with a hand activated brake for quick stoppage of disc. The DS20 sander has an extra large sanding surface, adjustable tilting work table, and sturdy cast iron base. The swing away guard makes changing abrasive discs quick and easy.

Features:
  • 20" sanding disc for larger capacity
  • Forward and Reverse Switch
  • Forward and reverse switch for additional usage
  • Miter gauge for angle sanding
  • Disc brake slows the machine quickly and will activate immediately to stop machine in an emergency
  • Tilting table allows bevel sanding


PRICE
$4,349.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31
Dust Port Outside Diameter4 in

Product Details

StyleDisc Sander
TypeDisc Sander
Voltage460 V
Dust Collection Mininum CFM Required600 CFM
Phase3
Manufacturers Part NumberPM9-1791264-4
Amperage9.8/4.9 A
Motor Horsepower3 HP
BrandPowermatic

Warranty

Warranty5 yr