Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055554

MPN #: BA9-1227901

Baileigh Industrial Combination Belt and Disk Grinder, 1 HP, Single Phase, 110V, DBG-9436

Product Description
Save a lot of floor space in your shop with this benchtop2-in-1 combination of an abrasive disc grinder and an abrasive belt grinder. Designed and built to very high standards, this machine will serve your shop for years to come.
    • Powerful 1 hp motor requires 115-volt single-phase power and will work in almost any fabrication shop setting.
    • 9" sanding disc.
    • Long 36" x 4" belt stays cool longer.
    • The abrasive disc grinder rotates at 3600 rpm and abrasive belt grinder rotates at 4712 fpm.
    • Large product support tables can be angled up to 45° for mitering edges.
    • Disc side includes miter push block for safety.
    • Vacuum port for hooking up any standard shop vacuum to assist with dust collection.
    • Belt grinder includes tension control and tracking adjustments as standard features, not upgrades.
    • Baileigh backs this unit with a 1-year parts warranty and lifetime technical support.
    • We typically keep disc and belt grinders in stock for fast shipments.
Recommended for : Smoothing over burrs on metal, chamfering edges for welding, and cleaning up castings, among other uses.

PRICE
$1,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Table Size (L x W)4 x 3 in
Belt Size (L x W)36 x 4 in
Machine Dimensions24 x 18 x 30
Disc Table Size (W x L)11 x 6 in
Disc Diameter9 in

Product Details

Belt Table Tilt Degrees45 ° °
TypeBelt & Disc Sander
Disc Table Tilt Degrees45 °
Motor Voltage110 V
Country of OriginImport
Voltage110 V
Disc Speed3600 rpm
Phase1
Belt Speed4712 SFPM
Manufacturers Part NumberBA9-1227901
Motor Horsepower1 HP
BrandBaileigh Industrial

Warranty

Warranty1 Year on Parts