Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57884

MPN #: PM9-1790825

Powermatic PM9-1790825 Model WB-25 15HP 3-Phase 230/460V 25" Wide Belt Sander W/ DRO

Product Description
The POWERMATIC® 25 Wide Belt Sander delivers the utmost performance in measurement and sanding, creating a flawless finish every time. The Sander has centralized controls which allow the user to access all the needed buttons on one simple panel for more convenience. The variable speed feed belt allows the user to accurately dial in the exact feed speed to best suit each project and work environment. The sander also features a special digital readout control. This element is especially helpful because it will show the exact thickness of the finished piece or will allow the user to preset exactly what thickness they would prefer the finished piece to be. The sander also includes a unique measuring device, the auto thicknesser, that will capture the piece of wood to give the user an exact measurement of the starting thickness. The POWERMATIC® 25" Wide Belt Sander has an air-eye system which controls the oscillation for the 25" x 75" sanding belt. This prevents the belt from running off the end of the drums and uses the sanding surface in a more uniform manner. This also ensures sanding lines will not be left on the work piece. The sander also has a powerful three motor system for maximum performance. The first motor system allows for maximum horsepower to feed the drive drums. A second, smaller motor, directly powers the VS feed belt and a third, smaller motor, powers the feed table up and down to the desired thickness automatically and with ease. For safety, the WB-25 Sander has a disc brake, which slows the machine quickly and stops it instantly in the event of an emergency.

Features:

  • Centralized controls allow you to access all the needed buttons on one simple panel
  • The auto thicknesser will capture the piece of wood to give the user the exact starting thickness
  • The variable speed feed belt allows you to accurately dial in the exact feed speed to best suit your project
  • The disc brake slows the machine quickly and will activate immediately to stop machine in an emergency
  • The electric eye system controls the sanding belt oscillation to prevent the belt from running off the ends of the drums, as well as use the sanding surface more uniformly without leaving sanding lines on the workpiece
  • The three motor system allows for maximum horsepower to independently power the drive drums, the variable speed feed belt, and the feed table
  • 2 Sanding belts, 100 and 180 Grit
  • Graphite platen
PRICE
$21,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)75 x 25 (Belt Size) in
Belt Size (L x W)75 x 25 in
Dust Port Outside Diameter (Front)5 in
Belt Size (W x L)75 x 25 in
Working Width25 in
Feed Rate15-49 ft/min
Working Height6 in
Top Height31-3/8 to 37-3/8 in

Product Details

TypeBelt Sander
Dust Collection Mininum CFM Required800 CFM
Prewired Voltage230 V
StyleWide Belt
Voltage230/460 V
Phase3
Belt Speed2625 SFPM
Manufacturers Part NumberPM9-1790825
Motor Horsepower15 HP
BrandPowermatic

Warranty

Warranty5 yr