Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57889

MPN #: PM9-1791264

Powermatic PM9-1791264 Model DS-20 3HP 3-Phase 230V/460V (Wired 230V) Disc Sander

Product Description
The DS20 20 Disc Sander is ideal for the professional or serious home woodworking shop. It has direct drive from motor to disc for maximum efficiency, with a hand activated brake for quick stoppage of disc. The DS20 sander has an extra large sanding surface, adjustable tilting work table, and sturdy cast iron base. The swing away guard makes changing abrasive discs quick and easy.

Features:

  • Forward/reverse switch
  • Direct drive from motor to disc for maximum efficiency
  • Tilting table allows bevel sanding
  • Miter gauge for angle sanding
  • 20 sanding disc for larger workpieces
  • 4 port for connection to any dust collection system
PRICE
$4,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Disc Table Size (W x L)10-1/2 X 27-1/2 in
Disc Diameter20 in
Dust Port Diameter4 in

Product Details

TypeDisc Sander
Disc Table Tilt Degrees30 Up, 45 Down
Dust Collection Mininum CFM Required600 CFM
Prewired Voltage230 V
Amperage9.8/4.9 A
Voltage230/460 V
Disc Speed1720 rpm
Phase3
Manufacturers Part NumberPM9-1791264
Motor Horsepower3 HP
BrandPowermatic

Warranty

Warranty5 yr