Datrex DX1527M Aluminum Bracket, Gray, 30"
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum bracket in for use with 30" buoys.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 13 lbs |
| Size | 30" |
Product Details
| Mounting Location | Bulk Head |
| Closure Type | Metal Buckle (Approved) |
| Material | Aluminum |
| Description | Aluminum Bracket 30" |
| Color | Gray |
| Manufacturers Part Number | DX1527M |
| Shelf/Service Life | 5 Years |
| Brand | Datrex |