Folding Guard® Qwik-Fence 4" Pallet Rack Offset Bracket, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Qwik-Fence Pallet Rack Backing System is designed to secure an existing pallet rack or bulk rack. This all-steel system provides great fall protection for all employees and visitors. The open mesh design allows for quick visual inspection and will not obstruct sprinkler system performance.
With multiple assembly options, the Qwik-Fence system can be mounted flush or with a variety of stand-off brackets and is easily assembled with all hardware included. The galvanized finish will keep your system looking new for years to come. Qwik Fence for Pallet Rack 4" Offset Bracket
With multiple assembly options, the Qwik-Fence system can be mounted flush or with a variety of stand-off brackets and is easily assembled with all hardware included. The galvanized finish will keep your system looking new for years to come. Qwik Fence for Pallet Rack 4" Offset Bracket
PRICE
$21.75
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 3 in |
| Thickness | 1/4 |
Product Details
| Type | Offset Bracket |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | QR-4 |
| Brand | Folding Guard |