Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884026

MPN #: RFB-2-SSRT

Wiremold Rfb-2-Ssrt Floor Box Internal Bracket W/Ortronics Bezels - Pkg Qty 5

Product Description
Wiremold RFB-2-SSRT Floor Box Internal Bracket W/Ortronics Bezels

Features

  • Independent wiring compartments allow capacity for up to six duplex receptacles and/or communication services
  • Triple service boxes
  • Accepts round Evolution™ Series Covers
  • Wide variety of mounting brackets
PRICE
$159.75  Sold in packages of 5 / $31.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialMetal
DescriptionInternal Bracket W/Ortronics Bezels Included
Manufacturers Part NumberRFB-2-SSRT
Cable EntryThrough Floor
BrandWiremold