- Classic Design - Sunlite® LED Emergency Light Fixture has a low-profile design that allows it to blend in while providing emergency lighting when needed. The fixture is made with high-quality steel housing to ensure durability and longevity
- Battery Backup - This fixture has an automatic switch that turns the lights on when there's a power failure and turns them off when the power returns. It provides 90 minutes of continuous power during a power outage. Battery automatically recharges when power is restored
- Adjustable Led Heads - This fixture has two adjustable thermoplastic LED heads that are lightweight, durable, and resistant to impact and moisture. They are also easy to adjust and maintain, making them popular in commercial and residential settings. It also has an indicator button that allows you to test the indicator light's function before permanently installing
- Easy To Install - Direct wall mount design makes installation easy. Mounting hardware and installation instructions are included
- Safety And Quality - ETL Listed for damp location. This fixture has been approved by the city of New York and will ensure that your home or business is safe during emergencies and power outages. Ideal for residential, hotels, retail stores, offices and more
Sunlite® Dual Adjustable LED Emergency Light Fixture, 4W, 200 Lumens, 120-277V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$96.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-5/16 in |
| Width | 2-11/16 in |
| Height | 14-3/16 in |
Product Details
| Type | Emergency Light |
| Lamp Included | Yes |
| Color | White |
| Batteries Included | Yes |
| Voltage | 120-277 V |
| Material | Steel |
| Description | LED Emergency Light Fixture |
| Watts | 4 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 05274-SU |
| Housing Material | Steel |
| Brand | Sunlite |
Compliance & Certifications
| Certifications | ETL Listed |