Sunlite Tunable LED 5" Square Mini Panel Light Fixture, 10W, 600 Lumens, Dimmable, White Finish
Write a Review
|
Questions & Answers (0)
Product Description
The Sunlite 5 Inch Square LED Mini Flat Panel Fixture is a stylish addition to any décor. It features a slim design metal body with white trim and a shatter-resistant frosted lens. This tunable fixture features innovative technology that allows you to choose the color temperature with a switch at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference. Output is a bright 600 lumens (50 watt equivalent) while only using 10 watts of electricity. High color rendering at 90 CRI. This dimmable indoor/outdoor fixture has a 50,000 hour life span and is ETL Listed for damp location installation (IP20). Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Fixture measures 5 inches X 0.63 inches.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/8 in |
| Width | 4-3/8 in |
| Height | 5/8 in |
| Weight | 0.4 |
Product Details
| Color Temperature | 3000, 4000, 5000 K |
| Color | White |
| Wattage | 10 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 81283-SU |
| Incandescent Equivalent | 50 W |
| Lumens | 600 |
| Shape | Square |
| Brand | Sunlite |
Warranty
| Warranty | 5 Year Limited |