Sunlite® LED Linear Vanity Light Fixture, 15W, 950 Lumens, 80 CRI, 18" Size, White
Write a Review
|
Questions & Answers (0)
Product Description
The simple design of this Sunlite® 18-Inch LED Bar light Fixture will add an elegant touch to any vanity. These dimmable fixtures let you pick the color temperature before installation. Using a switch within the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences. With a long 50,000-hour life span, these fixtures will provide years of reliable and maintenance-free service that only uses 15 watts of electricity with a high lumen output of 950. Estimated annual energy costs of $1.81 (Based on 3 Hrs/Day at $0.11/kWh). Benefit from significant energy savings over time. Attach to a compatible LED dimmer switch and adjust the light output. Set it high for daily grooming tasks. Set it low for a relaxing soak in the tub. ETL Listed for damp location installation. Integrated LED fixtures combine the advantages of LED lights with a uniqueness that makes them stand out among standard fixtures. Easy to install on any standard junction box. Fixture Dimension 18" L x 3-1/2" W x 4-1/4" H.
PRICE
$58.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 4-1/4 in |
| Height | 3-1/2 in |
Product Details
| CRI | 80 |
| Beam Angle | 120 ° |
| Mounting Location | Wall |
| Wattage | 15 W |
| Material | Aluminium |
| Lens Material | Polycarbonate |
| Manufacturers Part Number | 85119-SU |
| Incandescent Equivalent | 80 W |
| Lumens | 950 |
| Shape | Rectangular |
| Brand | Sunlite |
| Type | LED Vanity Light |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | White |
| Number of Lights | 1 |
| Dimmable | Yes |
| Voltage | 120 V |
| Package Quantity | 1 |
| Bulb Type | LED |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | ETL Listed |