Sunlite® LED Wall Sconce Light Fixture, 15W, 950 Lumens, 80 CRI, 10" Size, White
Write a Review
|
Questions & Answers (0)
Product Description
The simple design of these Sunlite® LED Half Cylinder Wall Sconce Outdoor light Fixture will add an elegant touch to any decor. Long life LEDs means no bulbs to replace and up to 50, 000 hours of reliable, maintenance-free use. This dimmable fixture uses only 15 watts of electricity but provides as much light as a 60-watt light bulb. Output is 950 lumens of light with a tunable color of either 3000K Warm White, 4000K Natural White or 5000K Daylight color temperature. Instant-on with no warmup time. When attached to a compatible LED dimmer the light output can be adjusted (10%-100%) to set the mood from bright ambient lighting to warm and relaxed accent lighting. Estimated annual energy costs of $1.81 (Based on 3 Hrs/Day at $0.11/kWh). These wall sconces will add an elegant touch to any decor. The oil rubbed bronze finished bands hold a white frosted white acrylic lens for even light distribution. These fixtures are an ideal maintenance-free solution for residential or commercial installations. Ideal for Porches, Patios, Garage Openings and more. These are ETL Listed for safety and quality. Unlike fluorescent tubes they contain no harmful chemicals. Dimension 7" W x 10" H x 3" D.
PRICE
$51.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 3 in |
| Height | 10 in |
| Weight | 2 |
Product Details
| Type | LED Wall Sconce |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | White |
| CRI | 80 |
| Mounting Location | Wall |
| Wattage | 15 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Aluminium |
| Package Quantity | 1 |
| Manufacturers Part Number | 82023-SU |
| Incandescent Equivalent | 60 W |
| Bulb Type | LED |
| Lumens | 950 |
| Shape | Half-Cylindrical |
| Brand | Sunlite |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | ETL Listed |