Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3178714

MPN #: BBRDA1250

BluBird® Dual Arm Spring Return Air Hose Reel, 300 PSI, 1/2" ID x 50'L

Product Description
In the world of automotive, construction, and industrial applications, where precision and durability are paramount, the BluBird® 1/2" x 50' Rubber Air Hose Dual Arm Reel stands as a beacon of superior quality and innovation. Masterfully crafted for both DIY enthusiasts and professionals alike, this pneumatic hose reel is tailored to deliver reliable compressed air, ensuring that every task is executed seamlessly.

Dive deeper into its construction, and you'll unearth a plethora of features that makes it stand head and shoulders above its contemporaries. Enveloped within an 18-gauge powder-coated heavy-duty steel, it promises resilience against the harshest of conditions. The corrosion-resistant material ensures that the reel remains in top-notch condition, regardless of the environment it is placed in.

The dual-arm design is not merely an aesthetic choice. It's an embodiment of stability, making the reel equally adept at serving fixed locales such as workshops, as it is on dynamic terrains like moving trailers or bustling production lines. The stability extends to its L-shaped base fortified with groove reinforcement, ensuring that the reel remains unwavering even under intense usage.

A notable feature that sets this hose reel apart is its fully enclosed multi-position 12-point ratchet spring system. This system grants users the liberty to lock the hose at various lengths, catering to diverse needs with ease. Moreover, the integration of brass swivel joints for the hose inlet connection underscores its efficiency, significantly reducing the risk of leaks, ensuring that air delivery remains unhampered.

Further amplifying its efficiency is the reel stopper and the 4 non-snag rollers. Together, they work in tandem to minimize hose abrasion, thus prolonging its lifespan. With the flexibility to be mounted on a floor, wall, or ceiling, it offers unparalleled versatility, making it an invaluable asset for commercial and industrial settings.

BluBird's® commitment to quality is palpable in the warranties it offers. A 2-year unmatched warranty on the reel and a staggering 10-year warranty on the hose underscores the brand's confidence in its product and its unyielding commitment to customer satisfaction.

But it's not just about durability; it's about performance too. Being 40% lighter than standard rubber hoses, it promises user-friendliness without any compromise on strength. Operating at a formidable 300 PSI working pressure, bolstered by solid brass fittings, and having a safety factor of 4:1, this hose reel is designed to handle even the most demanding of tasks. The added feature of a 4 finger grip bend restrictor ensures that users have optimal control over the hose, making operations smoother.

In conclusion, for those who value precision, durability, and performance, the BluBird® 1/2" x 50' Rubber Air Hose Dual Arm Reel is not just a tool; it's a testament to what modern engineering and design excellence can achieve. Its myriad of features, combined with BluBird's® legacy of quality, makes it an indispensable asset for every workshop and industrial setting.

Features:
  • 3' Lead-In Hose
  • 18 gauge powder coated heavy duty steel construction
  • Dual arm offer stability on fixed or moving surfaces like trailers, production lines
  • Corrosion resistant Solid Brass fittings
  • 12 point ratchet system which helps lock out the hose at shorter lengths
  • High strength polyester woven braided reinforcement
  • 2 x 1/2" Male NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -50°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$325.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2
Width5-1/2 in
Height16-1/4 in
Weight40.2 lbs
Hose Inside Diameter1/2 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
Max Temperature190 °F
For Use WithAir, Water
Temperature Range-50 to 190 °F
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberBBRDA1250
Inlet1/2
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialEPDM Rubber
BrandBluBird

Warranty

Warranty2 yr