BluBird® Rubber Air Hose Reel Assembly with 1/2" x 75'L Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
BluBird® heavy duty retractable hose air reel is constructed with powder coated 18 gauge heavy duty steel and have 12 pt. ratchet locking mechanism. It comes with the lightest, strongest and most flexible BluBird® air hose. This combo is perfect for Automotive & DIY Industry. It is a great cost-effective alternative to motor driven reels.
PRICE
$395.95
1
1
Expected on or around 09/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 1/2 in |
| Hose/Cord Length | 75 ft |
| Reel Hose Length Capacity | 75 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| Max Temperature | 190 °F |
| For Use With | Air |
| Temperature Range | -50 to 190 °F |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | BBRDA1275 |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | Rubber |
| Brand | BluBird |