ProComs Dual Fuel Ventless Gas Fireplaces are an excellent alternative to traditional wood fireplaces. This fireplace with mantel features a stylish arched design complete with 15,000 BTU of dancing yellow flames and realistic looking hand painted logs. Economical and efficient, this fireplace system provides your family with the supplemental heat you need, without skimping on style or ambiance because our realistic logs and burner technology bring the most realistic look and feel of real fire to your home.The Apple Spice fireplace mantel is sized perfectly for your familys living room, kitchen, or den. It also includes an optional corner adapter kit that can be used if you want to tuck the fireplace into the corner of your room!
ProCom Dual Fuel Vent Free Gas Fireplace System, 15000 BTU, T-Stat Control, Apple Spice, PCS150T-3AS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$909.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 40 in |
| Height | 34 in |
| Weight | 105 lbs |
Product Details
| Type | Vent Free Fireplace System |
| Color | Apple Spice |
| Manufacturers Part Number | PCS150T-3AS |
| Brand | ProCom Heating |
Compliance & Certifications
| Certifications | PFS |