ProCom 36" Universal Ventless Firebox Insert, Zero Clearance Design
Write a Review
|
Questions & Answers (0)
Product Description
This Universal Ventless Firebox Model# PC36VFC by ProCom features a slim profile for installation in even the tightest areas. A Ventless firebox is an inexpensive way to customize the look of your fireplace. These fireboxes are approved for zero clearance installation, which allows you to recess it into your wall or pair it with a cabinet mantel for a custom unit. Its universal feature allows for use with any vent-free or Ventless gas log set. Features a decorative sprayed brick liner for a classic and clean finish.This Product Is Proudly Assembled in the USA Using Parts Manufactured in the USA!Designed, Engineered, Assembled and Tested in the USA.Skilled American workers manufacture parts, assemble, and test our products.Only high-quality materials and parts are used in the manufacturing of our products.Our factory features state of the art manufacturing equipment.Product ships from our domestic warehouse in Kentucky, USA.Our ProCom Heating brand fireplace inserts are proudly assembled in the USA using parts manufactured in the USA! Only high-quality materials and parts are used in the manufacturing of our products. These fireplace inserts make a great addition to your living space, are energy efficient and easy to use!
PRICE
$599.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-13/16 in |
| Width | 43 in |
| Height | 19 in |
| Weight | 83.8 lbs |
Product Details
| Type | Indoor Fireplace Insert |
| Color | Black |
| Manufacturers Part Number | PC36VFC |
| Brand | ProCom Heating |
Compliance & Certifications
| Certifications | CSA |