Dual Fuel Ventless Gas Fireplaces are an excellent alternative to traditional wood fireplaces. This fireplace with mantel features a stylish arched design complete with 10,000 BTU of dancing yellow flames and realistic looking hand painted logs. Economical and efficient, this fireplace system provides your family with the supplemental heat you need, without skimping on style or ambiance because our realistic logs and burner technology bring the most realistic look and feel of real fire to your home.The 100 Series fireplace system is approved for use in your bedroom, meaning you can enjoy the warmth and ambiance of a fireplace all from the comfort of your bed (Check Local Codes).This fireplace system also includes an optional corner adapter kit that can be used if you want to tuck the fireplace into the corner of your room!
ProCom Dual Fuel Ventless Gas Fireplace System w/Corner Combo Mantel, 10000 BTU, T-Stat Ctrl, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$859.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/2 in |
| Width | 27-3/4 in |
| Height | 12-1/2 in |
| Weight | 91.7 lbs |
Product Details
| Type | Vent Free Fireplace System |
| Color | Antique White |
| Manufacturers Part Number | FS100T-1-AW |
| BTU | 10000 BTU |
| Brand | ProCom Heating |
Compliance & Certifications
| Certifications | PFS |