Duluth Forge Ventless Stainless Gas Fireplace Insert w/Glass Media & Log Set, 24000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
The Duluth Forge vent-free outdoor stainless steel gas fired fireplace insert is the first affordable fireplace designed to resist the elements for outdoor use. The outdoor zero clearance fireplace insert uses parts and materials that are made from 304 grade stainless steel sourced in the USA. This assures a long and reliable life in the outdoor environment. The log set is made just like our other high-end gas log sets. Each log has been carefully molded from real wood to ensure a realistic look. Then, these logs are made from concrete and are individually hand painted to provide the most realistic look possible. Paired with the included heavy-duty stainless-steel log grate, and reflective glass ember bed, the fireplace emits a mesmerizing sparkle throughout the fireplace insert. The fireplace front panel has a brushed stainless finish that will enhance any patio or outdoor living room. The inner firebox panels are made from a bright reflective stainless steel that "mirror" the flames on all sides of the firebox allowing you to enjoy your outdoor gas fireplace from various angles. You and your family members can relax and enjoy your new outdoor living space while you watch the flames dancing through the logs and the large glowing bed of reflective crystal fire glass media that comes standard with your fireplace.
PRICE
$1,749.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-5/8 in |
| Height | 31 in |
Product Details
| Type | Outdoor Fireplace Insert |
| Color | Silver |
| Manufacturers Part Number | DF450SS-L |
| BTU | 24000 BTU |
| Brand | Duluth Forge |
Compliance & Certifications
| Certifications | PFS |