Duluth Forge Dual Fuel Ventless Gas Fireplace w/ Mantel, 32000 BTU, T-Stat Control, Auburn Cherry
Write a Review
|
Questions & Answers (0)
Product Description
The Duluth Forge Vent Free Fireplace features our Furniture Quality mantel and the ProCom Dual Fuel, Vent Free Gas fireplace insert that provides you with heat and beauty. The product is made to produce up to 32,000 BTU of heat, enough to heat 1,500 sq. ft. of living space. The fireplace provides a beautiful and realistic flame pattern with realistic fiber ceramic logs for a stunning home experience. The cherry wood tone creates a nice contrast that completes the look of your home. Made in the USA.
PRICE
$1,425.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 45 in |
| Height | 15 in |
| Weight | 160 lbs |
Product Details
| Type | Vent Free Fireplace System |
| Color | Cherry |
| Manufacturers Part Number | DFS-400T-2AC |
| BTU | 32000 BTU |
| Brand | Duluth Forge |
Compliance & Certifications
| Certifications | PFS |