Duluth Forge 24" Vent Free Indoor Natural Gas Log Set with T-Stat Control, 33000 BTU, Stacked Oak
Write a Review
|
Questions & Answers (0)
Product Description
With the Duluth Forge Berkshire Stack Oak, you can enjoy a set of quality Ventless Gas Logs. Get a realistic looking fireplace without the mess of chopping or hauling wood and add that warm elegant touch to your home. The intricate detailing on each of the highly detailed ceramic logs will bring your hearth to life. Our design team started with real logs to create a log set that gives the feel of a mature fire focusing on the bark and charring elements to provide an outstandingly detailed look to create a log set that looks as good without flames in the warmer months as it does when burning. 1 Unit operates off Natural Gas. Enjoy Thermostatic Control, 33,000 BTU heats up to 1,300 sq. ft. and the overall savings to your heating bill provided by Vent Free Heating.
PRICE
$365.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 12 in |
| Height | 11 in |
| Weight | 50 lbs |
Product Details
| Type | Vent Free Gas Log Set |
| Color | Stacked Oak |
| Manufacturers Part Number | DLS-N24T-2 |
| BTU | 33000 BTU |
| Brand | Duluth Forge |