- Long-Lasting Super-Bright LEDs Never Need Replacing
- Quick-Release System for Detaching Lights from Tripod
- Flip-Locks on Tripod for Quick and Super-Secure Height Adjustment
- Telescoping Tripod Extends Lights up to 60" Tall
- Sealed Die-Cast Aluminum Housings
- Light Heads Tilt from 30° down to 90° up
- Cushioned Metal Carrying Handle
- Sealed On/Off Switch on Each Light
- Impact-Resistant Glass Lenses
- Indoor/Outdoor Approved
- Metal Base with Rubber Feet
- 9 ft Power Cord with Grounded Plug
PowerSmith Dual Head LED Tripod Work Light, 10000 Lumens, Black/Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 28 in |
| Height | 60 in |
| Weight | 9 lbs |
| Cord Length | 9 ft |
Product Details
| Type | Dual Head LED Work Light w/ Tripod |
| Cord Jacket | 18/3 SJTW |
| Color Temperature | 5000 K |
| Color | Black/Green |
| Mounting Location | Floor |
| Wattage | 90 W |
| Voltage | 120 V |
| Max Lumens | 10000 |
| Material | Aluminum |
| Watts | 90 W |
| Package Quantity | 1 |
| Manufacturers Part Number | PWLD100T |
| Bulb Type | LED |
| Lumens | 10000 |
| Water Resistant | Yes |
| Brand | PowerSmith |
Warranty
| Warranty | 5 yr |