Milwaukee MXF041-1XC, MX Fuel Rocket Tower Light, 27,000 Lumens, W/Charger One-Key
Write a Review
|
Questions & Answers (0)
Product Description
Our MX FUEL™ ROCKET™ Tower Light/Charger is the new way to light the site. It's the most portable 10' light for both indoor and outdoor use. The tower light provides up to 27,000 lumens of task and area lighting and withstands the harshest jobsite environments. The portable light tower provides you with the most portable and highest output cordless light on the market for remote applications and early phase construction. The 8" all-terrain wheels ensure you can easily roll the work light across uneven ground, whether it needs to be moved across rough terrain during early phase construction or across pan decking for early morning concrete pours. The telescopic lighting tower can be set up in seconds to a max height of 10' with a motorized mast and collapses back down to 44" for easy transportation and storage.
Once it is in place, 4 outriggers can quickly be deployed to provide more stability on uneven surfaces. The four multidirectional LED light heads give you the ability to cast up to 27,000 lumens of TRUEVIEW™ High Definition Output in several directions. The LEDs never need to be replaced and are backed by our limited lifetime warranty. When powered by our MX FUEL™ REDLITHIUM™ XC406 battery pack, the jobsite light tower runs up to 10 hours on a single charge. It can also be plugged into an extension cord for all-day operation as well as charge any MX FUEL™ REDLITHIUM™ battery pack.
It is compatible with all MILWAUKEE® MX FUEL™ REDLITHIUM™ batteries giving you the hardest working and most reliable power for equipment. The MX FUEL™ ROCKET™ Tower Light/Charger is ONE-KEY™ Compatible. You can customize, track, manage and secure your equipment from your mobile device or computer using the industry's largest Bluetooth® community tracking network. If the light tower is ever lost or stolen you can prevent tampering with remote lockout capability.
Once it is in place, 4 outriggers can quickly be deployed to provide more stability on uneven surfaces. The four multidirectional LED light heads give you the ability to cast up to 27,000 lumens of TRUEVIEW™ High Definition Output in several directions. The LEDs never need to be replaced and are backed by our limited lifetime warranty. When powered by our MX FUEL™ REDLITHIUM™ XC406 battery pack, the jobsite light tower runs up to 10 hours on a single charge. It can also be plugged into an extension cord for all-day operation as well as charge any MX FUEL™ REDLITHIUM™ battery pack.
It is compatible with all MILWAUKEE® MX FUEL™ REDLITHIUM™ batteries giving you the hardest working and most reliable power for equipment. The MX FUEL™ ROCKET™ Tower Light/Charger is ONE-KEY™ Compatible. You can customize, track, manage and secure your equipment from your mobile device or computer using the industry's largest Bluetooth® community tracking network. If the light tower is ever lost or stolen you can prevent tampering with remote lockout capability.
PRICE
$3,999.00
1
1
Usually ships in 20 to 23 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/4 in |
| Height | 44 - 120 in |
| Weight | 108 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Type | Portable LED Worklight |
| Color Temperature | Daylight K |
| Cord Type | Cordless |
| Color | Black |
| Batteries Included | Yes |
| Number of Batteries | 1 |
| Run Time | 10 Hours |
| Voltage | 18 V |
| Material | Aluminum |
| Manufacturers Part Number | MXF041-1XC |
| Bulb Type | LED |
| Lumens | 27,000 |
| Light Modes | High / Medium / Low |
| Brand | Milwaukee |
Compliance & Certifications
| Certifications | UL |