Hang-A-Light® 111085 60W LED Magnetic Mount Work Light, 6000 Lumens, 5000K, IP65
Write a Review
|
Questions & Answers (0)
Product Description
The Hang-A-Light LED Magnetic Work Light is cUL listed for use in wet locations which makes it ideal for tank washing, machine shops or any confined space. It is energy efficient; with a heavy duty 6" earth magnet on the back allowing this light to be attached to metal surfaces or the light can be hung by the eye hooks on the back. It includes a 5' integrated cord.
PRICE
$475.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 5 ft |
Product Details
| Type | Magnetic Mount LED Work Light |
| Average Life | 40000 hr |
| Color Temperature | 5000 K |
| Cord Type | 14/3 STJW |
| Color | Yellow |
| Operating Temperature | -30 Deg. F to 120 Deg. F |
| Voltage | 120 V |
| Description | Magnetic LED Work Light |
| Watts | 60 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 111085 |
| Bulb Type | LED |
| Lumens | 6000 |
| Water Resistant | IP65 |
| Brand | Hang-A-Light |
Compliance & Certifications
| Certifications | cUL |