Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PowerSmith

Model # :WBB3220342

MPN #: PWLR045T

PowerSmith™ Rechargeable LED Worklight with Tripod, 4500 Lumens, Black/Green

Product Description
Features:
  • Detachable Light Head for Hand-Held Use
  • Telescoping Aluminum Tripod Extends the Light up to 72" Tall
  • Tripod Legs Deploy with a Single Button Press
  • Three Foldable & Rotatable Light Panels for Versatile Illumination
  • The Light Head Features a Hanging Hook and a Magnetic Base
  • USB Power Option for Continuous Use up to 1500 Lumens
  • High-Capacity Rechargeable Lithium-ion Battery - Runs up to 6 Hours
  • USB Output for Charging Other Portable Devices
  • On-Board Battery Power and Charging Status Indicator
  • P54 Rated for Indoor/Outdoor Use
Includes:
  • 10 ft. Type-C USB Charging Cable


PRICE
$96.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width30 in
Height72 in
Weight5 lbs
Cord Length10 ft

Product Details

TypeTripod Work Light
Color Temperature6500 K
ColorBlack/Green
Mounting LocationFloor
Max Lumens4500
MaterialPlastic/Aluminum
Package Quantity1
Manufacturers Part NumberPWLR045T
Bulb TypeLED
Lumens1200, 2500, 4500
Water ResistantNo
BrandPowerSmith

Warranty

Warranty5 yr