Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PowerSmith

Model # :WBB3220754

MPN #: PWLRD024UH

PowerSmith™ Dual Head Rechargeable LED Underhood Light, 2400 Lumens, Black/Green

Product Description
Features:
  • Heavy-Duty Bracket Expands up to 75" to Fit Most Vehicles - Folds for Storage and Other Applications
  • Cushioned, Non-Marring Metal Hooks for Secure Attachment
  • Both Light Heads are Adjustable and Rotatable to Direct Light Where It Is Needed
  • Each Light is Detachable from the Bracket for Independent Operation and Includes a Magnetic Base
  • 2 Brightness Settings on Each Light: 1200/600 Lumens
  • Lights Will Operate at up to 1000 Lumens While Charging
  • High-Capacity Rechargeable Lithium-ion Batteries Provide 3 Hours Runtime on High Setting and Maintain a Usable Charge for up to 18 Months in Storage
  • USB Output for Charging Other Portable Devices
  • Battery Power Indicators
  • IP54 Rated for Indoor/Outdoor Use
Features:
  • Includes: 10 ft. Dual USB-C Splitter Charging Cable


PRICE
$85.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-3/4 in
Width8 in
Height5 in
Weight5 lbs
Cord Length10 ft

Product Details

TypeUnderhood Work Light
Color Temperature5500 K
ColorBlack/Green
Mounting LocationUnderhood
Max Lumens2400
MaterialPlastic
Package Quantity1
Manufacturers Part NumberPWLRD024UH
Bulb TypeLED
Lumens600, 1200, 2400
Water ResistantNo
BrandPowerSmith

Warranty

Warranty5 yr