Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
PowerSmith

Model # :T9FB3138223

MPN #: PTLH542_60M

PowerSmith™ Linkable LED String Light w/ Magnet & Carabiner, 7500 Lumens, 18/2 SJTW, 50'L Cord

Product Description
Features:
  • Commercial Grade Construction
  • 5 High-Power LED Lights Spaced 10 ft. Apart
  • Each Light Produces 1500 Lumens for A Total of 7500 Lumens
  • 5 Carabiners and 5 Magnets Included for Convenient Hanging Options
  • Up to 7 Sets Can be Linked Together with the Power Plug End
  • Fused Power Supply Plug Prevents Overloading and Surges
  • Frosted Lenses Evenly Distribute Light
  • Indoor/Outdoor Approved
  • Certifications IP 65


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width9 in
Height7-1/2 in
Weight5 lbs
Cord Length50 ft
Gauge18/2 ga

Product Details

Lamp IncludedYes
Cord JacketSJTW
Cord TypeSJTW
ColorGreen
Hertz60 Hz
CRI80
Beam Angle210 °
Mounting LocationCeiling
Voltage120 V
DescriptionLED String Light
Watts60 W
Package Quantity1
Manufacturers Part NumberPTLH542_60M
RatingIP65
Number of Sockets5
Bulb TypeLED
Brightness7500
BrandPowerSmith