Treston Dual Intensity Led Light Fixture with Shield, 33-7/16"W, Magnetic Attachment, Gray/Black
Write a Review
|
Questions & Answers (0)
Product Description
The Treston dual intensity LED light provides bright, energy-efficient illumination for industrial workstations and technical work areas. The built-in High/Low/Off switch allows users to easily adjust lighting levels to match the task, improving visibility and reducing eye strain during detailed work.
Designed for flexible installation, the light can be mounted to light balancer rails, shelves, and other workstation structures. Optional magnetic mounting brackets allow the fixture to attach directly to metal shelves for easy repositioning.
LED technology delivers long-lasting performance with significantly lower energy consumption than traditional lighting. Each fixture produces daylight-white illumination and can be daisy chained with up to ten lights from a single power source, creating continuous, consistent lighting across larger workstations or assembly areas.
Designed for flexible installation, the light can be mounted to light balancer rails, shelves, and other workstation structures. Optional magnetic mounting brackets allow the fixture to attach directly to metal shelves for easy repositioning.
LED technology delivers long-lasting performance with significantly lower energy consumption than traditional lighting. Each fixture produces daylight-white illumination and can be daisy chained with up to ten lights from a single power source, creating continuous, consistent lighting across larger workstations or assembly areas.
PRICE
$369.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-7/16 in |
| Cord Length | 10 ft |
Product Details
| Country of Origin | USA |
| Material | Aluminum/Plastic |
| Color | Gray/Black |
| Manufacturers Part Number | 14-95035175 |
| Brand | Treston |