Allpoints 8015433 Kason 1810Lct400, Led Light Fixture For Kason
Allpoints 8015433 Kason 1810Lct400, Led Light Fixture For Kason
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 11810L21248LB |
| Type | Hardware |
| Brand | Kason |
Related Products
The 27-Inch Rectangle LED Bar Fixture from Sunlite® is made to match any type of interior style. Features: Upgrade To LED - Built-in, long-life LEDs means no bulbs to replace and up to 50,000 hours of reliable, maintenance free use. Unlike fluorescent bulbs, the LED lights in this fixture are instant-on at full brightness with no warmup time. This dimmable fixture uses only 15 Watts of electricity but provides as much light as a 75-watt light bulb (1050 lumen output) Modern Design - The clean, modern design of this 27" bar fixture mounted to a steel wall plate will compliment any vanity, ...
The Treston dual intensity LED light provides bright, energy-efficient illumination for industrial workstations and technical work areas. The built-in High/Low/Off switch allows users to easily adjust lighting levels to match the task, improving visibility and reducing eye strain during detailed work. Designed for flexible installation, the light can be mounted to light balancer rails, shelves, and other workstation structures. Optional magnetic mounting brackets allow the fixture to attach directly to metal shelves for easy repositioning. LED technology delivers long-lasting performance ...
The simple design of this Sunlite® 18-Inch Linear LED Bar Fixture will add a modern touch to any vanity, bathroom or powder room. The brushed nickel bar and base hold a frosted white acrylic shade for an even distribution of the LED light that's perfect for daily grooming tasks. Features: Upgrade To LED - Built-in, long-life LEDs means no bulbs to replace and up to 50,000 hours of reliable, maintenance free use. Unlike fluorescent bulbs, the LED lights in this fixture are instant-on at full brightness with no warmup time. This dimmable fixture uses only 20 Watts of electricity but ...
The simple design of these Sunlite® LED Half Cylinder Wall Sconce Outdoor light Fixture will add an elegant touch to any decor. Long life LEDs means no bulbs to replace and up to 50, 000 hours of reliable, maintenance-free use. This dimmable fixture uses only 15 watts of electricity but provides as much light as a 60-watt light bulb. Output is 950 lumens of light with a tunable color of either 3000K Warm White, 4000K Natural White or 5000K Daylight color temperature. Instant-on with no warmup time. When attached to a compatible LED dimmer the light output can be adjusted ...
Upgrade your lighting systems with Sunlite® 18-Inch Integrated LED Under Cabinet Hardwired Fixture. These 18-inch fixtures have dimmable Linear Shaped LEDs built-in that never need replacing. These long-life fixtures are ideal for kitchens, pantries, laundry rooms or anywhere you need task lighting. These fixtures allow you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White or 5000K Daylight depending on your preference using a switch located on the back of the fixture. lighting output can be changed when connected to an LED-compatible ...