- Dual monitor desktop mount
- For use with monitors 10" to 24"
- Monitors weighing up to 17.5 lbs
- VESA compatible: 75 X 75 / 100 X 100
- LCD/TFT desktop mounts
- Mounting head rotates 360°
- Color: black
MG Electronics Dual Monitor Desktop Mount, Black
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$98.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/2 in |
| Depth | 17-1/2 in |
| Height | 11-1/2 in |
| Weight Capacity | 17.5 Per Arm lbs |
| Weight | 9 lbs |
| LCD Size | 10" - 24" |
| Mounting Hole Pattern | 75 x 75, 100 x 100 mm |
Product Details
| Assembly Required | Yes |
| Type | Desk Mount |
| Color | Black |
| Rotation | 360° ° |
| Style | Flat |
| Mounting Location | Desktop |
| Display Type | Dual Monitor |
| Material | Aluminum |
| Description | Dual Monitor Desktop Mount |
| Package Quantity | 1 |
| Manufacturers Part Number | MGT-DTB-01 |
| Brand | MG Electronics |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| VESA Compatible | Yes |