Adesso CyberTrack H6 4K USB Fixed Focus Webcam w/ Microphone, 8 Mpixels, Black
Write a Review
|
Questions & Answers (0)
Product Description
Adesso's CyberTrack H6 High Resolution Desktop Webcam features 4K HD video resolution that allows you to record and share colorful HD quality video with fine detail. This webcam offers you broad Instant Messenger compatibility, so you can enjoy video conferencing with today's most popular Instant Messenger applications. This webcam also includes an integrated dual microphone with noise cancellation that lets your voice be heard loud and clear, whether you are chatting with loved ones or doing business on a video call. Includes a tripod mount and a privacy shutter. With all these great features, you can easily record and transmit your videos to everyone.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 6 |
Product Details
| Color | Black |
| Frame Rate | 30 fps |
| Accessory Type | Webcam |
| Resolution | 3840 pixels x 2160 pixels |
| Power Source | DC |
| Operating System | Mac® OS X 10.2 and Later; Windows® Vista, 7, 8, 10 |
| Material | Plastic |
| Megapixels | 8MP |
| Package Quantity | 1 |
| Manufacturers Part Number | CYBERTRACKH6 |
| Microphone | Yes |
| Connectivity | USB |
| Brand | Adesso |
Warranty
| Warranty | 1 yr |