C-Line Products Industrial Zipper Seal Shop Ticket Holders, Vinyl, Clear, 9 x 12, 15/BX
Write a Review
|
Questions & Answers (0)
Product Description
These super heavyweight vinyl holders are clear with an eyelet for hanging. Zippered seal guards against dirt and moisture so your documents remain protected in even the roughest environments. Shop ticket holder constructed of welded vinyl. Style STZ912. 9 x 12. 15/BX.
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Width | 14 in |
| Height | 10-1/4 in |
| Weight | 2 lbs |
Product Details
| Style | Ticket Holder |
| Material | Vinyl |
| Package Quantity | 15/Box |
| Description | Industrial Zipper Seal Shop Ticket Holders |
| Color | Clear |
| Manufacturers Part Number | 82912 |
| Paper Type | Forms |
| Brand | C-Line Products |