C-Line Products Magnetic Shop Ticket Holder, 9 x 12, 15/BX
Write a Review
|
Questions & Answers (0)
Product Description
Place these vinyl shop ticket holder on any metal surface and keep job tickets at your finger tips. Vinyl shop ticket holders feature magnetic backing. Welded, non-rip seams for added durability. Perfect for attaching to machinery, file cabinets, racking and more. 9 x 12 size. 15/BX.
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Width | 13-1/2 in |
| Height | 10-1/4 in |
| Weight | 3 lbs |
Product Details
| Style | Ticket Holder |
| Material | Vinyl |
| Package Quantity | 15/Box |
| Description | Magnetic Shop Ticket Holder |
| Color | Clear |
| Manufacturers Part Number | 83912 |
| Paper Type | Forms |
| Brand | C-Line Products |