Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tracker Safe

Model # :WBB2254678

MPN #: DS120810-K

Tracker Safe Front Drop Slot Depository Safe - DS120810-K - Dual Key Lock - 8"W x 10"D x 12"H Cream

Product Description
Features:

  • Non-fire insulated front opening, top to bottom, steel security deposit safe
  • 3/8" thick steel door and 11 gauge steel body
  • The door is secured with one (1) 1/2" bolt and a reinforced door frame
  • The body has two (2) 1/2" pre-drilled holes on the back of the safe and two (2) 1/2" pre-drilled holes on the bottom of the safe for mounting to wall, floor, or other hard application. Mounting holes are 3" inches apart on the back and bottom of the safe
  • Felt carpet liner
  • Mounting hardware included


Specifications:

  • Weight: 32 lbs.
  • Hopper Opening Size: H: 3/4" x W: 6-3/4"
  • External Dimensions: H: 12" x W: 8" x D: 10"
  • Internal Dimensions: H: 11-1/2"x W: 7-3/4" x D: 9"
  • External Volume: 0.55 cubic feet
  • Internal Volume: 0.46 cubic feet
  • Lock Type: 2 Key Lock
  • Spring Loaded Relocker
  • Number of Locking Bolts: 1
  • Paint: White/Cream Textured Powder Coat


Warranty:

  • Limited Lifetime Warranty against fire or attempted/actual break in


Lock:

  • The DS120810-K is equipped with a 2 key lock mechanism. Each key is unique and requires both keys to open the safe


Uses:

  • This safe is ideal for businesses with cash deposits
  • Good for small important documents


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth10 in
Height12 in
Inside Width7-3/4 in
Inside Depth9 in
Inside Height11-1/2 in
Weight32 lbs

Product Details

Lock TypeKeyed Lock
TypeDeposit Safe
ColorWhite
Door TypeManual
SeriesDS Series
Deposit TypeFront Drop Slot Load
Capacity0.55 ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberDS120810-K
BrandTracker Safe

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated