3M™ VentureTape Duct Joint Sealing Mastik Tape, 2 IN x 100 FT, 1580 UL181B-FX
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Venture Tape 1580P is a printed 2.0-mil (50m) annealed aluminum foil coated with a heavy application of mastik adhesive. The malleable foil applies easily to both fibrous and sheet metal ducts and conforms to irregular surfaces. Venture Tape 1580P meets UL181B-FX requirements and excels in demanding temperatures and humidity applications and provides superior performance and durability over a wide range of environmental conditions. 2" wide.
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 2 in |
| Thickness | 17 mil |
Product Details
| Material | Annealed Aluminum Foil |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 1580P-2 |
| Grade | Premium Grade |
| Brand | 3M |