Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211295

MPN #: 7100145926

3M™ 3903 Vinyl Duct Tape, 2"W x 50 Yds., Green - Pkg Qty 24

Product Description
3M™ Vinyl Duct Tape 3903 is a hand-tearable general purpose tape with a rubber adhesive and embossed vinyl backing. This tape is ideal for a variety of purposes including identification, contrast, decoration, securing wiring, bundling, sealing, holding, protecting, and other jobs including applications requiring moisture resistance.

Dependability and Versatility for Bundling, Sealing, Reinforcing and More. It works well for process tagging, marking, highlighting hazards, color coding, identification, and enhancing decor. The tape tears easily, across or down, without curling.

Recommended Applications
  • Color-code pipes, conduit, tools, equipment, and more
  • Identify tripping hazards
  • General temporary repairs
  • Fine line paint masking
  • Add decorative trim that also seals
Features:
  • Rubber adhesive sticks fast and stays fast on many surfaces, even irregular surfaces
  • Embossed vinyl backing seals out dust, dirt, and moisture, and resists abrasion and many chemicals
  • Peels off cleanly after 30 minutes on painted steel as hot as 200°F (93°C)
  • Easy to tear and conforms to irregular surfaces


PRICE
$390.00  Sold in packages of 24 / $16.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Width2
Thickness6.5 mil

Product Details

TypeVinyl Duct Tape
MaterialVinyl
Package Quantity24
Tape TypeDuct Tape
DescriptionVinyl Duct Tape
ColorGreen
Manufacturers Part Number7100145926
GradeIndustrial Grade
Brand3M