3M™ VentureTape Silver Metalized Cloth Duct Tape, 2 IN x 60 Yards, 1502
Write a Review
|
Questions & Answers (0)
Product Description
A high quality metalized polyethylene cloth tape coated with a natural rubber pressure sensitive adhesive system. This tape has high tack, high peel and adheres well to fiber ductboard, flexible duct, and sheet metal duct. Conforms well to corners and irregular surfaces.
PRICE
$22.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 180 ft |
| Width | 2 in |
| Thickness | 11 mil |
Product Details
| Material | Polyethylene Metalized Cloth |
| Package Quantity | 1 |
| Color | Silver |
| Series | 1502 |
| Manufacturers Part Number | 7010337385 |
| Grade | Industrial Grade |
| Brand | 3M |