Duluth Forge 18" Vent Free Indoor Propane Gas Log Set with Remote Control, 30000 BTU, Split Red Oak
Write a Review
|
Questions & Answers (0)
Product Description
The Split Red Oak Ventless Log Set by Duluth Forge is designed for use with Liquid Propane Gas only, offering an efficient and reliable heating solution with a realistic wood-burning appearance. You will experience a mess-free, realistic, quality gas log set that includes the convenient feature of a Thermostatic Remote Control giving you the ability to customize the heat settings in your room. This rich, hand-painted, cement log set provides excellent details emulating the realism of a wood fire. This log set is designed to reflect a split stack and was developed using real wood molded to create the look of a new fire with bark and split wood elements being the focus. Receive and enjoy both quality and the efficiency of 30,000 BTU of Vent Free Heating with the Split Red Oak Vent Free Gas Log Set. Heats up to 1,100 sq. ft.
PRICE
$429.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 13 in |
| Height | 12 in |
| Weight | 42 lbs |
Product Details
| Type | Vent Free Gas Log Set |
| Color | Split Red Oak |
| Manufacturers Part Number | DLS-L18R-1 |
| BTU | 30000 BTU |
| Brand | Duluth Forge |