Duluth Forge Ventless Dual Fuel Log Set, 30" Stacked Red Oak, 33000 BTU, T-Stat Control
Write a Review
|
Questions & Answers (0)
Product Description
Duluth Forge's Ventless Dual Fuel Gas Log Sets offer an amazing heating alternative for your family, in that they allow you to enjoy the warmth and feel of a fireplace without the fire. These convenient log sets can be placed anywhere in the home, since they don't require an outside duct or chimney to operate. Bring your hearth to life with our beautiful hand painted logs and the heat from our powerful gas log chassis. These economical, efficient fireplace systems are the perfect heating solution for your family's home.
PRICE
$499.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 34 in |
| Height | 15 in |
| Weight | 72 lbs |
Product Details
| Type | Vent Free Gas Log Set |
| Color | Brown |
| Manufacturers Part Number | DLS-30T-2 |
| BTU | 33000 BTU |
| Brand | Duluth Forge |
Compliance & Certifications
| Certifications | PFS |