Duluth Forge Vented Natural Gas Fireplace Log Set, 18", 45000 BTU, Match Light, Heartl& Oak
Write a Review
|
Questions & Answers (0)
Product Description
The Heartland Oak Vented Log Set by Duluth Forge recreates the look and feel of a real wood-burning hearth. This Vented Gas Log Set was molded from real wood providing a realistic appearance that incorporates charring, deep bark texture and split accents. The U- Burner chassis design provides multiple rows of flames which brings you the most realistic flame patterns. Like a real wood burning fireplace, the Heartland Oak requires a fully functional chimney with an open flue when in use. The glowing embers create the most illuminating beauty of a warm and classical ambiance.
PRICE
$255.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 29 in |
| Height | 13 in |
| Weight | 31 lbs |
Product Details
| Type | Vented Gas Log Sets |
| Color | Brown |
| Manufacturers Part Number | FNVL18-1 |
| Fuel Type | Natural Gas |
| Brand | Duluth Forge |
Compliance & Certifications
| Certifications | PFS |