Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duluth Forge

Model # :WBB3220490

MPN #: FLF300T

Duluth Forge Liquid Propane Ventless Gas Fireplace Insert with T-Stat Control, 26000 BTU, Black

Product Description
This Duluth Forge Ventless Zero Clearance Fireplace Insert allows you to build a custom fireplace for your home. You can pair it with a face mantel or recess it directly into a wall of your home. This fireplace insert includes many features like Thermostat Control, Oxygen Depletion Sensor with automatic shut-off, battery assisted piezo ignition, and much more. Using Liquid Propane, the Duluth Forge Vent Free Fireplace Inserts radiates 26,000 BTU of heat using Liquid Propane, enough to heat 1,350 square feet of space.

Features:
  • 1 Unit operates off Liquid Propane
  • Thermostat Control - Automatically cycles on and off
  • 5 realistic hand painted Ceramic Fiber Logs
  • Vent free gas fireplace insert
  • Dual Precision Ported Vent Free gas burner
  • Economical: 99.9% efficient. No outside duct or chimney needed!
  • Safety Assurance: O.D.S. (Oxygen Depletion Sensor)


PRICE
$879.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/8 in
Width13-7/8 in
Height23-7/8 in
Weight48 lbs

Product Details

TypeVent Free Gas Fireplace Insert
ColorBlack
Manufacturers Part NumberFLF300T
BTU26000
BrandDuluth Forge

Compliance & Certifications

CertificationsPFS