Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duluth Forge

Model # :WBB3221179

MPN #: DFS-300NT-3WT

Duluth Forge Natural Gas Vent Free Fireplace System with Thermostat Control, 26000 BTU, White

Product Description
This Duluth Forge Vent-Free Fireplace is simply a beautiful and versatile piece of quality furniture. This Fireplace can live in an antique, modern, bohemian, industrial, minimal, or any other types of homes. The fireplace has been carefully designed and created in a furniture grade finish with 30% sheen that accents its quality and excellence. Includes many features like Oxygen Depletion Sensor with automatic shut-off, battery assisted piezo ignition, and much more. With a Thermostatic Control, the Duluth Forge Vent-Free Fireplace radiates heat of 26,000 BTU enough to heat 1,350 square feet of space.

Product Features:
  • Thermostat Control – The control automatically cycles the burner on and off to maintain a desired room temperature
  • Unit operates off Natural Gas
  • White Furniture Grade Mantel Finish
  • Mantel features light distressing throughout and burnishing on edges


PRICE
$1,079.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width14-1/2 in
Height40 in
Weight133 lbs

Product Details

TypeVent Free Fireplace System
ColorWhite
Manufacturers Part NumberDFS-300NT-3WT
BTU26000
BrandDuluth Forge

Compliance & Certifications

CertificationsPFS