Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HY-C

Model # :WBB1654186

MPN #: T2UL2832GT-1C

HY-C UL1618 Type 2, Tile Stove Board, Gray Slate, 28" x 32" - T2UL2832GT-1C

Product Description
  • Protect Your Floors From the Intense Heat, Hot Coals, Ashes and Soot That Wood Stoves Can Produce.
  • Use Stove Boards Under Other Heating Appliances Such as Kerosene, Gas and Electric Heaters.
  • Use a Stove Board/Hearth Extender to Protect Your Floor in Front of Your Fireplace.
  • C US Listed Stove Boards May Be Used as a Wall Shield to Protect Your Walls From Heat. Non-UL Stove Boards May Not Be Used as Wall Shields.
  • Tested to UL1618 Type 2


This product is covered by a 90-day warranty for manufacturing defect and excludes all painted finishes (i.e. color variations, fading, scratches, or discoloration) and minor dents or imperfections. This warranty applies to products installed properly and used in accordance with the intended use.

PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width28 in
Height1 in
Weight11 lbs
Thickness1 in

Product Details

TypeStove Board
MaterialSteel
ColorGray
Manufacturers Part NumberT2UL2832GT-1C
BrandHY-C

Warranty

Warranty3 mo