Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB461399

MPN #: ECAP321

Supco High Efficiency PVC Flue Cap - Pkg Qty 12

Product Description
Supco High Efficiency PVC Flue Cap

The patented new flue cap is designed to improve air flow and eliminate excessive moisture and debris that can rust or damage high efficiency gas furnaces, tankless hot water tanks, plumbing or other PVC vented installations. The affordable approach to flue pipe problems starts at the TOP! Faster and easier to install than double 90° elbows (P-Trap). The ECAP321 PVC Flue Cap is resistant to heat, cold, precipitation or UV radiation. Protects furnace motor and interior from moisture, debris, and pests. Promotes unrestricted air flow of both Intake, and Vent flue. OEM approved by Amana®, Bosch® and Goodman® for use in 90% AFUE heating applications. Precisely fits 1½", 2", and 3" PVC pipe.

PRICE
$135.00  Sold in packages of 12 / $11.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Height4 in
Diameter5-1/2 in

Product Details

TypeSingle Flue Cap
MaterialPVC
Package Quantity12
ColorWhite
Manufacturers Part NumberECAP321
For Use WithVertical or Horizontal Flue Pipe Installations
Fits1½", 2", and 3" PVC Pipe Precisely
BrandSupco