Campbell Hausfeld® 3-in-1 Tire Inflator Gun
Write a Review
|
Questions & Answers (0)
Product Description
The MP600000AV combines 3 tools in 1 compact and easy-to-use design: an inflation gun, chuck and gauge. Used with your air compressor this deluxe tire inflation gun helps you to achieve proper tire inflation, which results in better gas mileage and optimal tire life. A hands-free chuck design makes this inflation gun easy to connect. Simply squeeze the clip and position the chuck over any Schrader-type tire valve; release the clip to lock the hands-free chuck into place. The flexible hose helps you maneuver the chuck more easily into wheel wells and other tight spaces. The large gauge (measuring up to 150 PSI) is easy to read at 2 inches in diameter. Pull the trigger on the inflation gun and you're inflating.
PRICE
$81.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 6-5/16 in |
| Height | 1-3/8 in |
| Weight | 0.8 lbs |
Product Details
| Type | Tire Inflator |
| Description | Tire Inflator |
| Manufacturers Part Number | MP600000AV |
| Brand | Campbell Hausfeld |