Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
International Dunnage

Model # :WBB872772

MPN #: VJF2022

International Dunnage Venturi Air Tool without CV Adapter

Product Description
International Dunnage Venturi Air Tool

The Venturi air tool has many advantages due to its advanced design. Used for Jetflow and Bison bags.
  • Helps you save time and increase productivity
  • Start/Stop gauge for airflow
  • Designed to support your hand comfortably, regardless of size
  • Durable high impact plastic
  • Can be either used with a pencil gauge to check the pressure or with an adjustable venturi to control the pressure inside the bag
  • Valve Type: Safe Lock
  • Bag Pressure: 8 PSI 0551 Bar
  • Pipe Line Pressure: 65 PSI 4,5 Bar
  • Inflation Time: 1 Minute, 11 Seconds
  • Host on air tool and air chuck both have 1/2" Standard Threads
PRICE
$37.20

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width4-1/4 in

Product Details

Package Quantity1
Manufacturers Part NumberVJF2022
Primary UseAir Bag Size 46 - 5" x 102"
BrandInternational Dunnage
RecyclableNO