Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MetroMax

Model # :WBB3209080

MPN #: MX86P

MetroMax Stationary Shelving Post, Polymer, 86-3/16"H, Taupe

Product Description
MetroMax Industrial Shelving Posts Create heavy duty plastic shelving that fits your needs with MetroMax Industrial Shelving Posts from Metro®.

This posts come in polymer configuration to fit the needs of your application. Corrosion proof polymer post, grooved on 1" (25 mm) increments. Includes adjustable leveling foot. Stationary posts include an adjustable leveler foot. Use these for stationary set ups or when building a dolly truck.

Polymer posts are the preferred post type in most plastic shelving applications. They are sturdy and rust proof. They have a lifetime warranty against corrosion. Polymer posts have built-in Microban antimicrobial product protection.

Ideal for:
  • Walk-in coolers, freezers, kitchen storage: Rust proof and impact resistant polymer stands up to the day to day abuses of kitchens, walk-in coolers and freezers
  • Laboratories: Corrosion proof polymer posts for tough environments. Posts easily wipe clean and contain Microban antimicrobial product protection to keep the product cleaner between routine
  • Hospitals (especially SPD department and OR Supply Storage): Smooth surface easily wipes clean and contains Microban, which keeps the product cleaner between routine cleanings


PRICE
$56.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Depth1-1/4 in
Height86-3/16 in

Product Details

TypePost
MaterialPolymer
Package Quantity1
ColorTaupe
Manufacturers Part NumberMX86P
BrandMetroMax