Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3799076

MPN #: 8801-CP

Kohler® Duostrainer® Sink Strainer, Brass, Polished Chrome

Product Description
Keep your sink draining smoothly with this complete Kohler® Duostrainer® sink strainer. With an integrated tailpiece for convenient installation, and basket featuring an easy-to-use open/close stopper, this brass strainer system offers everything you need. Available in an array of Kohler® Finishes to accent any decor.

Features:
  • Removable basket strainer with open/close stopper
  • Tailpiece included
  • Quick-locking installation system
  • For sink installations with 3-1/2" (89 mm) or 4" (102 mm) outlet


PRICE
$86.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width4-1/2 in
Height7 in
Pipe Size1-1/2 in
Size4-1/2 in

Product Details

TypeSink Strainer W/Tailpiece
MaterialBrass
Package Quantity1
DescriptionSink Drain And Strainer With Tailpiece
ColorPolished Chrome
Manufacturers Part Number8801-CP
BrandKohler