Wall Switches
Brand
Made In The USA
Wiringsyle
For Use With
Grade
Application
Certifications
Length
Voltage
Width
Height
Color
Price
Related Products
Bircher Reglomat CESM-21CB-2430 Safety Switch Mat 24" x 30" Black Durable and reliable pressure- sensitive safety switch mats, ramp trim kits (sold separately) and safety controllers (sold separately) from Bircher Reglomat. For protection of people around machinery, robots and other hazardous areas. When a person, forklift, or other vehicle activates the mat, it sends a signal to the controller to stop the machine. May also be used as a signal mat for activation of a device or counter through presence detection. Features: Molded, totally sealed design is water resistant NEMA 4 (IP67) ...
Levitons OSSMT multi-technology Decora style wall switch occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including:, retrofit- private and executive offices- conference rooms- storage areas- restrooms- classrooms- lounges- training areas. The OSSMT provides for automatic switching of incandescent lamps, low-voltage lighting with electronic and magnetic transformers, and electronic and magnetic fluorescent Time delay and sensitivity settings are continually adjusted to occupant patterns of use in ...
All-digital passive infrared (PIR) sensor, single relay, IntelliDAPT® self-adaptive technology-no manual adjustment required, 1000 square foot coverage area, High-impact injection molded white plastic casing, Mounts to single-gang NEMA-style switch box, decorator wall plate sold separately, Line voltage 120/277VAC; 50/60 Hz, Operating temperature: 32° to 104°F (0° to 40°C)
Levitons ODS10, Decora wall switch passive infrared (PIR) occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including: small offices, storage areas, copier rooms, and closests. The ODS10-ID can be used for 120V or 277VAC incandescent, low-voltage and fluorescent lighting with either electronic or magnetic ballasts. Delayed-OFF time settings: 10, 20 and 30 minutes with 30-second test mode. Photocell with ambient light override prevents these devices from switching lights ON when there is ample natural ...
The TradeMaster® thermoplastic 3-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes these wall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework. Features: Molded of rugged, practically indestructible self-extinguishing nylon. ('TP' series only.) Available in 'TP' series, extra 3/16 inch width and height than Standard size plates: and 'TPJ' series, extra 3/16 inch width ...